This product requires certification to purchase.

60W 4-1/5 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White (Pack of 4)

You last purchased this on
 
SATCO

60W 4-1/5 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White (Pack of 4)

  • Fast #
  • Part #SS28541
  • Item #9935971
  • Manufacturer Part #S28541
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

60W 4-1/5 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White (Pack of 4)

  • Fast #
  • Part #SS28541
  • Item #9935971
  • Manufacturer Part #S28541
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CEC: Non-Compliant
  • 3 year limited warranty
  • CULus - listed
  • Damp location rated
  • California non-compliant
  • Lawful for sale Nevada
  • Lawful for sale Vermont
  • Lawful for sale Colorado
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
230°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frost
Length:
4-1/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
9.5A19/LED/3K/120V/WB/D/4PK
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
84.2
Material:
Glass, Metal, Plastic
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
Package Quantity:
Pack of 4
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
9.7 W
Width:
2-19/50 in