This product requires certification to purchase.

Female Die Cast Fixture Loop in Antique Brass

You last purchased this on
 
SATCO

Female Die Cast Fixture Loop in Antique Brass

  • Fast #
  • Part #S90254
  • Item #1066851
  • Manufacturer Part #90/254
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Female Die Cast Fixture Loop in Antique Brass

  • Fast #
  • Part #S90254
  • Item #1066851
  • Manufacturer Part #90/254
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die cast
  • Size: 12-24 x 1 1/2"
  • 1/8 IP
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
ETL Listed:
No
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
1-5/8 in
Length:
1-1/2 in
Product Type:
Components
UL Listed:
No