This product requires certification to purchase.

10W LED Recessed Down Light in White

You last purchased this on
 
SATCO

Heartland 10W LED Recessed Down Light in White

  • Fast #
  • Part #SS11826
  • Item #9255209
  • Manufacturer Part #S11826
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Heartland 10W LED Recessed Down Light in White

  • Fast #
  • Part #SS11826
  • Item #9255209
  • Manufacturer Part #S11826
5 out of 5 Customer Rating

X Points
Color Finish Name: Warm White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Dimmable
  • Wet location rated
  • Energy Star Listed
  • Warranty: 5 Year Limited - Fixtures
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Beam Spread:
108°
Collection:
Heartland
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Temperature:
5000
Diameter:
4-5/7 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
670
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watt Equivalency:
60 W
Watts:
10 W
Weight:
0.71 lb
Width:
4-3/4 in