This product requires certification to purchase.

Interior Mechanisms with Screw Terminals in Brushed Nickel

You last purchased this on
 
SATCO

Interior Mechanisms with Screw Terminals in Brushed Nickel

  • Fast #
  • Part #S801705
  • Item #4245776
  • Manufacturer Part #80/1705
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Interior Mechanisms with Screw Terminals in Brushed Nickel

  • Fast #
  • Part #S801705
  • Item #4245776
  • Manufacturer Part #80/1705
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • RU - Recognized Component
  • Interior mechanism
  • Screw terminals
  • Requires Certification

Specifications

AMP:
2.64
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
ETL Listed:
No
Light Bulb Base Type:
Medium E-26
UL Listed:
Yes
Volts:
250V
Watts:
660 W