Intermediate to Candelabra Reducer in Red
Intermediate to Candelabra Reducer in Red
Package Quantity Info:
Each: 1 Inner Pack: 500 Case: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 75W-250V
- Durable and Reliable
- Available in other sizes
- Intermediate To Candelabra
Documents
Specifications
- AMP:
- 0.625
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 1/5 in
- Diameter:
- 17/25 in
- ETL Listed:
- No
- Length:
- 4/5 in
- Light Bulb Base Type:
- Candelabra E-12
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W