This product requires certification to purchase.

Keyless Glazed Ceiling Receptacle in Porcelain

You last purchased this on
 
SATCO

Keyless Glazed Ceiling Receptacle in Porcelain

  • Fast #
  • Part #S801648
  • Item #4245671
  • Manufacturer Part #80/1648
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Keyless Glazed Ceiling Receptacle in Porcelain

  • Fast #
  • Part #S801648
  • Item #4245671
  • Manufacturer Part #80/1648
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Screw terminals
  • Volts: 250V
  • Medium base
  • Porcelain
  • Requires Certification

Documents


Specifications

AMP:
2.64
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-3/8 in
ETL Listed:
No
Light Bulb Base Type:
Medium E-26
Material:
Ceramic
Material Type:
Porcelain
UL Listed:
Yes
Volts:
250V
Watts:
660 W