This product requires certification to purchase.

LED Medium Bi-Pin Bulb

You last purchased this on
 
SATCO

LED Medium Bi-Pin Bulb

  • Fast #
  • Part #SS49975
  • Item #9323570
  • Manufacturer Part #S49975
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

LED Medium Bi-Pin Bulb

  • Fast #
  • Part #SS49975
  • Item #9323570
  • Manufacturer Part #S49975
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • DLC listed
  • CULus - damp
  • 5 year limited warranty
  • DLC qualified
  • May not be compatible with all rapid start and emergency ballasts
  • Ballast required
  • Requires Certification

Specifications

Ballast Type:
Type A
Beam Spread:
220°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Color Rendering Index:
82
Color Temperature:
3000
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Length:
48 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
15T8/LED/48/830/DR
Light Bulb Shape Code:
T8
Light Bulb Type:
LED
Lumens:
2200
Material:
Glass
NSF Certified:
Yes
Number Of Hours:
50000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
Volts:
120/270V
Watt Equivalency:
32 W
Watts:
15 W
Width:
1 in