Light Bulb Cage in Brass
Light Bulb Cage in Brass
Frequently Purchased Together
Product Details
Product Details
- 60/Master
- 10/Inner
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass Plated
- Diameter:
- 3-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-1/4 in
- Length:
- 3-3/4 in
- UL Listed:
- No
- Width:
- 3-3/4 in