This product requires certification to purchase.

Loop Parts Bag in Black

You last purchased this on
 
SATCO

Loop Parts Bag in Black

  • Fast #
  • Part #S901689
  • Item #4245543
  • Manufacturer Part #90/1689
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Loop Parts Bag in Black

  • Fast #
  • Part #S901689
  • Item #4245543
  • Manufacturer Part #90/1689
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes crossbar with ground screw, 4 screws, tooth washer and lock nut
  • Includes (1) 1" loop
  • Includes (2) 8/32 caps
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
ETL Listed:
No
Product Type:
Components
UL Listed:
No