100W 4-41/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White
Lumos 100W 4-41/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 90 CRI A lamps
- T20 CEC rating
- High lumens and efficiency
- Clear and soft white options
- Dimmable
- Long life
Documents
Specifications
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- Length:
- 4-41/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 13.5A19/SW/LED/E26/930/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1500
- Material:
- Glass, Aluminum
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923124341
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 13.5 W