10W Dimmable LED Medium E-26 4000K Bulb
Lumos 10W Dimmable LED Medium E-26 4000K Bulb
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- RoHS compliant
- 200° beam spread
- 75-watt incandescent equivalent
- Dimmable
- Operating temperature: -20° C (-4° F) to a maximum of 45° C (113° F)
Documents
Specifications
- Application:
- Commercial
- Beam Spread:
- 200°
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frost
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-14/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 10A19/LED/840/LHT
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1050
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 10 W