12.5W Dimmable LED Medium E-26 3000K Bulb
Lumos 12.5W Dimmable LED Medium E-26 3000K Bulb
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- T20 Listed
- CULus - Listed
- Wet Location
- 3 Year Limited Warranty
- Bulb for use with standard 120V fixtures
- Safety listed cULus and ROHS compliant
Specifications
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-41/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 12.5A19/CL/LED/E26/930/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1500
- Material:
- Glass, Aluminum
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 12.5 W
- Width:
- 2-1/3 in