125W 20W LED Medium E-26 Bulb
Lumos 125W 20W LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
Product Details
- Enclosed fixture rated
- Warranty: five year limited, 10 hours per day
- Damp location rated
- RoHS compliant
- Incandescent equivalence: 125 watts
Documents
Specifications
- Beam Spread:
- 220°
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Diameter:
- 2-63/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 5-11/20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 20A21/LED/940/120-277V/ND
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 2000
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Temperature Range:
- -13 to 113 Deg F (-25 to 45 Deg C)
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watt Equivalency:
- 125 W
- Watts:
- 20 W