15W 1W LED Candelabra E-12 Bulb
Lumos 15W 1W LED Candelabra E-12 Bulb
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Average Life:
- 22.8 yr
- Beam Spread:
- 360°
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.12
- Length:
- 3-63/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 1W CTD/LED/CRYSTAL/120V/CD
- Light Bulb Shape Code:
- BA9 1/2
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 45
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 15 W
- Watts:
- 1 W