15W Dimmable LED Medium E-26 2700K Bulb
Lumos 15W Dimmable LED Medium E-26 2700K Bulb
Frequently Purchased Together
Product Details
Product Details
- Silver colored reflector
- Wet location rated
- Dimmable
- Warm white color temperature
- Long life -- 25000 average rated hours
- Energy star rated
-
Green
Documents
Specifications
- Application:
- Outdoor
- Beam Spread:
- 60°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 876
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear/Silver
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 4-18/25 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $1.81
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 15PAR38/LED/60'/927/120V
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Material:
- Plastic
- Material Type:
- PBT, Thermoplastic
- Number Of Hours:
- 25000 h
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 90 W
- Watts:
- 15 W