90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
Lumos 90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CEC: Non-Compliant
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- More efficient than incandescent
- Color/finish: clear
- Light bulb base type: medium skirt
- Bulb type: PAR38
- Beam: FL30
-
Green
Documents
Specifications
- Beam Spread:
- 30°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 1533
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 100
- Color Temperature:
- 3000
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 39PAR38
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Material:
- Plastic
- Number Of Hours:
- 1500 h
- Origin:
- Global
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 90 W
- Watts:
- 15 W