25W Dimmable LED Candelabra E-12 Bulb
Lumos 25W Dimmable LED Candelabra E-12 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- T20 listed
- Lawful for sale in California
- Enclosed rated lamp
- CULus - damp
- 3 year limited warranty
- Lawful for sale Vermont
- Lawful for sale Colorado
- Lawful for sale Hawaii
-
Green
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 49/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3-3/16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 2.5T6/LED/CL/27K/E12/120V
- Light Bulb Shape Code:
- T6
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 180
- Lumens per Watt:
- 80
- Material:
- Glass, Metal
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 25 W
- Watts:
- 2.8 W