40 Watt B11 LED Clear Candelabra Base 90 CRI 3000K 120 Volt
Lumos 40 Watt B11 LED Clear Candelabra Base 90 CRI 3000K 120 Volt
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 360° beam spread
- Dimmable
- CULus Listed
- Enclosed fixture rated
- RoHS compliant
- CEC title 20 compliant
-
Green
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Length:
- 3-7/10 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 4.5CTC/LED/930/120V/E12
- Light Bulb Shape Code:
- B11
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 360
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4.5 W