This product requires certification to purchase.

40W 4-1/2 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

You last purchased this on
 
SATCO

Lumos 40W 4-1/2 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS21231
  • Item #9867964
  • Manufacturer Part #S21231
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Lumos 40W 4-1/2 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS21231
  • Item #9867964
  • Manufacturer Part #S21231
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 360° beam spread
  • Dimmable
  • CULus listed
  • Enclosed fixture rated
  • RoHS compliant
  • CEC title 20 compliant
  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium base
  • White finish
  • G25 lamp shape
  • Requires Certification
  • Green


Specifications

Beam Spread:
360°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
3-3/20 in
Dimmable:
Yes
ETL Listed:
Yes
Length:
4-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
4.5G25/LED/WH/930/120V
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
350
Material:
Metal, Plastic
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
4.5 W