This product requires certification to purchase.

40W 4-1/4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White

You last purchased this on
 
SATCO

Lumos 40W 4-1/4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SS29619
  • Item #8194089
  • Manufacturer Part #S29619
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Lumos 40W 4-1/4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SS29619
  • Item #8194089
  • Manufacturer Part #S29619
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Warm white light
  • Damp, enclosed rated lamp
  • L:4.25 D:3.13
  • G25, white finish
  • Requires Certification
  • Green


Specifications

Beam Spread:
170°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
3-13/100 in
Dimmable:
Yes
Length:
4-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
4G25/LED/927/120V
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
360
Material:
Plastic
Number Of Hours:
25000 h
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
4 W