5.5W Dimmable LED Candelabra E-12 Bulb in Clear
Lumos 5.5W Dimmable LED Candelabra E-12 Bulb in Clear
Product Details
Product Details
- Warm white light
- Damp rated for indoor use
- Enclosed rated lamp
- L:3.13 D:2.00
- G16.5 bulb, candelabra base, clear finish
-
Green
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2 in
- Dimmable:
- Yes
- Height:
- 3-39/50 in
- Length:
- 3-13/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 5.5G16.5/LED/CL/3K/120V/E12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 15000 h
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5.5 W