50W Dimmable LED GU10 Bulb (Pack of 2)
Lumos 50W Dimmable LED GU10 Bulb (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- Warm white light
- Damp rated for indoor use
- Enclosed rated lamp
- L:2.07 D:1.97
-
Green
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1-97/100 in
- Dimmable:
- Yes
- Height:
- 2-17/100 in
- Length:
- 2-1/5 in
- Light Bulb Base Type:
- GU10
- Light Bulb Ordering Code:
- 6.5MR16/LED/3K/40D/GU10/2PK
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 5.5 W
- Width:
- 7-4/5 in