60W 4-19/50 in. A19 LED Light Bulb with a Medium E-26 Base (Pack of 10)
Lumos 60W 4-19/50 in. A19 LED Light Bulb with a Medium E-26 Base (Pack of 10)
Frequently Purchased Together
Product Details
Product Details
- Natural light
- Damp rated for indoor use
- Enclosed rated lamp
- L:4.38 D:2.38
- A19, frosted finish
Documents
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lumos
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2-19/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frost
- Length:
- 4-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9A19/LED/E26/5K/120V/10PK
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Plastic, Glass
- NSF Certified:
- No
- Number Of Hours:
- 10000 h
- Number of Lights:
- 10
- Package Quantity:
- Pack of 10
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9 W