This product requires certification to purchase.

60W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base in White

You last purchased this on
 
SATCO

Lumos 60W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base in White

Brand image
You last purchased this on
 
SATCO

Lumos 60W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base in White

  • Fast #
  • Part #SS11406
  • Item #8925536
  • Manufacturer Part #S11406
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Direct replacement for a 60-watt incandescent lamp
  • Direct replacement for a 13-watt CFL lamp
  • Standard A shape, with a medium base
  • Operating temperature: -25°C (-13°F) to a maximum of 45°C (113°F)
  • White finish
  • Requires Certification

Documents


Specifications

Beam Spread:
220°
CEC Compliant:
Not for Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
2-9/25 in
Dimmable:
No
Length:
4-33/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
9.8A19/LED/27K/120V/ECO/ND
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
800
Number Of Hours:
10000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
60 W
Watts:
9.8 W



Call for Pricing
Call for Pricing