This product requires certification to purchase.

60W 3-11/100 in. G16.5 LED Light Bulb with a Candelabra E-12 Base Dimmable in White

You last purchased this on
 
SATCO

Lumos 60W 3-11/100 in. G16.5 LED Light Bulb with a Candelabra E-12 Base Dimmable in White

  • Fast #
  • Part #SS21213
  • Item #9868176
  • Manufacturer Part #S21213
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Lumos 60W 3-11/100 in. G16.5 LED Light Bulb with a Candelabra E-12 Base Dimmable in White

  • Fast #
  • Part #SS21213
  • Item #9868176
  • Manufacturer Part #S21213
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Candelabra base
  • White finish
  • G16.5 lamp shape
  • 3000K warm white light
  • Rated for 15,000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Requires Certification
  • Green


Specifications

Beam Spread:
320°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
1-97/100 in
Dimmable:
Yes
ETL Listed:
Yes
Length:
3-11/100 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Type:
LED
Lumens:
500
Material:
Glass
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watt Equivalency:
60 W
Watts:
5.5 W