This product requires certification to purchase.

60W 4-9/20 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 2)

You last purchased this on
 
SATCO

Lumos 60W 4-9/20 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 2)

  • Fast #
  • Part #SS21247
  • Item #9867972
  • Manufacturer Part #S21247
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Lumos 60W 4-9/20 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 2)

  • Fast #
  • Part #SS21247
  • Item #9867972
  • Manufacturer Part #S21247
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Warm white light
  • Damp rated for indoor use
  • Enclosed rated lamp
  • L:4.75 D:3.13
  • G25, white finish
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Medium base
  • Requires Certification
  • Green


Specifications

Beam Spread:
360°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
3-3/20 in
Dimmable:
Yes
ETL Listed:
Yes
Length:
4-9/20 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
6G25/LED/WH/927/120V/2PK
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
500
Material:
Glass
Number Of Hours:
15000 h
Number of Lights:
2
Package Quantity:
Pack of 2
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
60 W
Watts:
6 W