60W 4-9/20 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White
Lumos 60W 4-9/20 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White
Frequently Purchased Together
Product Details
Product Details
- Enclosed rated lamp
- CULus - damp
- 3 year limited warranty
- Replaces up to 60 watt lamps
- Long life - 15,000 hours
- Damp Location
- UL listed for totally enclosed fixtures
- MOL: 4.45 inches, MOD: 3.15 inches
- Medium base
- Clear finish
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3-3/20 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 4-9/20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6G25/LED/CL/927/120V
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 6 W