60W 5-1/2 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White
Lumos 60W 5-1/2 in. ST19 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enclosed rated lamp
- CULus - damp
- 3 year limited warranty
- Smooth dimming
- Replaces up to 60W lamps
- Long life - 15,000 hours
- UL listed for totally enclosed fixtures
- Operating temperature: -20°C to 45°C (-4°F to 113°F)
- Lawful for sale Hawaii
-
Green
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-7/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 5.5ST19/CL/LED/E26/27K/120V
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- LED
- Lumens:
- 425
- Lumens per Watt:
- 90.91
- Material:
- Glass, Metal
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5 W