This product requires certification to purchase.

60W 4-19/50 in. A19 LED Light Bulb with a Medium E-26 Base (Pack of 100)

You last purchased this on
 
SATCO

Lumos 60W 4-19/50 in. A19 LED Light Bulb with a Medium E-26 Base (Pack of 100)

  • Fast #
  • Part #SS11412
  • Item #10109361
  • Manufacturer Part #S11412
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Lumos 60W 4-19/50 in. A19 LED Light Bulb with a Medium E-26 Base (Pack of 100)

  • Fast #
  • Part #SS11412
  • Item #10109361
  • Manufacturer Part #S11412
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Not lawful for sale in California
  • Warm white
  • Warranty - 3 year limited - 10 hr. per day
  • Damp location rated
  • Indoor use
  • Approved for use in enclosed fixtures
  • Requires Certification

Documents


Specifications

Beam Spread:
220°
CEC Compliant:
Not for Sale in CA
Collection:
Lumos
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
2-19/50 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Frost
Length:
4-19/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
9A19/LED/E26/827/120V/100PK
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
88.89
Material:
Plastic, Glass
NSF Certified:
No
Number Of Hours:
10000 h
Origin:
Global
Package Quantity:
Pack of 100
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
60 W
Watts:
9 W