This product requires certification to purchase.

65W Dimmable LED Medium E-26 Bulb (Pack of 2)

You last purchased this on
 
SATCO

Lumos 65W Dimmable LED Medium E-26 Bulb (Pack of 2)

  • Fast #
  • Part #SS11333
  • Item #9935854
  • Manufacturer Part #S11333
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Lumos 65W Dimmable LED Medium E-26 Bulb (Pack of 2)

  • Fast #
  • Part #SS11333
  • Item #9935854
  • Manufacturer Part #S11333
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Warm white light
  • Damp rated for indoor use
  • Enclosed rated lamp
  • L:5.157 D:3.74
  • BR30, gray finish
  • Requires Certification
  • Green

Documents


Specifications

Application:
Indoor
Beam Spread:
105°
CEC Compliant:
For Sale in CA
Center Beam Candle Power:
220
Collection:
Lumos
Color Finish Category:
Greys
Color Finish Name:
Grey
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
3-37/50 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Length:
5-4/25 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
7.5BR30/LED/927/120V/2PK
Light Bulb Shape Code:
BR30
Light Bulb Style:
Reflector
Light Bulb Type:
LED
Lumens:
650
Material:
Metal, Plastic
NSF Certified:
No
Number Of Hours:
25000 h
Number of Lights:
2
Package Quantity:
Pack of 2
Temperature Range:
-13 to 113 Deg F (-25 to 45 Deg C)
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
65 W
Watts:
7.5 W