7.5W Dimmable LED GU24 Bulb
Lumos 7.5W Dimmable LED GU24 Bulb
Frequently Purchased Together
Product Details
Product Details
- Warm white light
- LED filament
- Damp rated for indoor use
- L:5.19 D:3.75
- BR30, frosted white
-
Green
Specifications
- Beam Spread:
- 105°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White/Grey
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- Length:
- 5-19/100 in
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Ordering Code:
- 7.5BR30/LED/930/GU24/120V
- Light Bulb Shape Code:
- BR30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 650
- Material:
- Plastic
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 65 W
- Watts:
- 7.5 W