75W 4-14/25 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frost
Lumos 75W 4-14/25 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frost
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- RoHS compliant
- 200° beam spread
- 75-watt incandescent equivalent
- Dimmable
- Operating temperature: -20° C (-4° F) to a maximum of 45° C (113° F)
Documents
Specifications
- Beam Spread:
- 200°
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-14/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 10A19/LED/830/LHT
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1050
- Material:
- Plastic
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 10 W