8 W Dimmable LED Medium E-26 60 Watt Equivalency
Lumos 8 W Dimmable LED Medium E-26 60 Watt Equivalency
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 90 CRI A Lamps
- T20 CEC Rating
- High Lumens and Efficiency
- Clear and Soft White Options
- Dimmable
- Rated for Enclosed Fixture
- Long Life
-
Green
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 320°
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Length:
- 4-1/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8A19/CL/LED/E26/950/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 100
- Material:
- Glass, Aluminum
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8 W