8W Dimmable LED Candelabra E-12 Bulb
Lumos 8W Dimmable LED Candelabra E-12 Bulb
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Warranty: 3 year limited - 4 hr. per day
- FCC compliant
- Lawful for sale in Washington
- Lawful for sale in Nevada
- Lawful for sale in Vermont
- Lawful for sale in Colorado
- Lawful for sale in Hawaii
-
Green
Documents
Specifications
- Application:
- Residential
- Beam Spread:
- 300°
- Collection:
- Lumos
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frost
- Height:
- 3-6/7 in
- Length:
- 3-43/50 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 8W/CTF/LED/927/120V/E12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- LED
- Lumens:
- 760
- Material:
- Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 8 W