50W 3-47/50 in. R20 LED Light Bulb with a Medium E-26 Base Dimmable in Frost/Grey
Lumos 50W 3-47/50 in. R20 LED Light Bulb with a Medium E-26 Base Dimmable in Frost/Grey
Frequently Purchased Together
Product Details
Product Details
- Natural light
- LED filament
- Damp rated for indoor use
- L:3.94 D:2.50
- R20, frosted white
-
Green
Specifications
- Beam Spread:
- 107°
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White/Grey
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- Length:
- 3-47/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6R20/LED/950/120V
- Light Bulb Shape Code:
- R20
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 525
- Material:
- Plastic
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6 W