Male Die Cast Fixture Loop in Antique Brass
Male Die Cast Fixture Loop in Antique Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Die cast
- 1/8 IP
- Size: 1"
Documents
Specifications
- Color Finish Name:
- Antique Brass
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 1-3/8 in
- Length:
- 1 in
- Material:
- Die Cast
- Product Type:
- Components
- UL Listed:
- No