On/Off Rotary Switch in Brass
On/Off Rotary Switch in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- RU - Recognized Component
- Single circuit
Specifications
- AMP:
- 3, 6
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Product Type:
- Switch
- Volts:
- 125/250V