This product requires certification to purchase.

Phenolic Candelabra Socket with Paper Liner

You last purchased this on
 
SATCO

Phenolic Candelabra Socket with Paper Liner

  • Fast #
  • Part #S90403
  • Item #1065595
  • Manufacturer Part #90/403
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Phenolic Candelabra Socket with Paper Liner

  • Fast #
  • Part #S90403
  • Item #1065595
  • Manufacturer Part #90/403
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Double leg
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Material:
Resin
Material Type:
Phenolic
UL Listed:
Yes
Volts:
125V
Watts:
75 W
Width:
3/4 in