Plastic Keyless Receptacle in White
Plastic Keyless Receptacle in White
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- With 6" AWM B/W leads 105° C
- Phenolic
Documents
Specifications
- AMP:
- 2.64
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Light Bulb Base Type:
- Medium E-26
- Material:
- Resin
- Material Type:
- Phenolic
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W