This product requires certification to purchase.

You last purchased this on
 
SATCO

  • Fast #
  • Part #S902615
  • Item #4413879
  • Manufacturer Part #90/2615
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

  • Fast #
  • Part #S902615
  • Item #4413879
  • Manufacturer Part #90/2615
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • CULus - Listed
  • UL Listed
  • GU24 Keyless Short Size w/ Lexan Lens & Lamp
  • Requires Certification

Specifications

AMP:
0.108
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-3/4 in
Dimmable:
No
ETL Listed:
No
Height:
4-1/4 in
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Material:
Resin
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
13 W
Width:
4-3/4 in