This product requires certification to purchase.

You last purchased this on
 
SATCO

  • Fast #
  • Part #S90444
  • Item #504284
  • Manufacturer Part #90/444
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

  • Fast #
  • Part #S90444
  • Item #504284
  • Manufacturer Part #90/444
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Glaze
Material:
Porcelain
UL Listed:
Yes
Volts:
125V
Watts:
250 W
Width:
4-19/50 in