Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- RU - Recognized Component
- With 6" leads
Specifications
- AMP:
- 3, 6
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 7 in
- Product Type:
- Switch
- Volts:
- 125/250V