This product requires certification to purchase.

10.5W 120V 1-Light 2700 Kelvin Connector LED Down Lighting Retrofit in Warm White

This product has been replaced by

SATCO White 7-41/100 x 3-11/25 in. 9W LED Downlight
SATCO 7-41/100 x 3-11/25 in. 9W LED Downlight in White
Manufacturer Part #S39724
You last purchased this on
 
SATCO

Signature 10.5W 120V 1-Light 2700 Kelvin Connector LED Down Lighting Retrofit in Warm White

  • Fast #
  • Part #SS29724
  • Item #7660184
  • Manufacturer Part #S29724
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

SATCO White 7-41/100 x 3-11/25 in. 9W LED Downlight
SATCO 7-41/100 x 3-11/25 in. 9W LED Downlight in White
Manufacturer Part #S39724
SATCO

Signature 10.5W 120V 1-Light 2700 Kelvin Connector LED Down Lighting Retrofit in Warm White

  • Fast #
  • Part #SS29724
  • Item #7660184
  • Manufacturer Part #S29724
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Warm White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • California T24 JA8-E 2016 Listed; T20 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • CULus Classified - Wet
  • 5 Year Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Beam Spread:
90°
CEC Compliant:
For Sale in CA
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Temperature:
2700
Diameter:
7-13/32 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Installation Type:
Ceiling Mount
Length:
3-7/16 in
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
800
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watt Equivalency:
65 W
Watts:
10.5 W
Weight:
1.04 lb
Width:
7-2/5 in