This product requires certification to purchase.

60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

You last purchased this on
 
SATCO

Signature 60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS9704
  • Item #7500082
  • Manufacturer Part #S9704
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Signature 60W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Soft White

  • Fast #
  • Part #SS9704
  • Item #7500082
  • Manufacturer Part #S9704
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • CEC: Lawful for sale
  • Warranty: 5 Year Limited - 10 hr per day
  • Damp Location
  • Enclosed Rated Lamp
  • Lawful for sale Washington
  • Lawful for sale Nevada
  • Lawful for sale Vermont
  • Lawful for sale Colorado
  • Requires Certification
  • Green

Documents


Specifications

ANSI:
ANSI E26
Ballast Type:
Type A
Beam Spread:
220°
CEC Compliant:
For Sale in CA
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frost
Length:
4-1/3 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
10A19/OMNI/LED/3K/90CRI
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
80
Material:
Plastic, Metal
NSF Certified:
No
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
10 W