This product requires certification to purchase.

Snap-In Double Spring Clip in Black

You last purchased this on
 
SATCO

Snap-In Double Spring Clip in Black

  • Fast #
  • Part #S801642
  • Item #4245664
  • Manufacturer Part #80/1642
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Snap-In Double Spring Clip in Black

  • Fast #
  • Part #S801642
  • Item #4245664
  • Manufacturer Part #80/1642
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CULus - Listed
  • With 12" AWM B/W leads 150° C
  • Requires Certification

Documents


Specifications

AMP:
2.64
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/4 in
Dimmable:
No
ETL Listed:
No
Height:
1-1/2 in
Light Bulb Base Type:
Medium E-26
UL Listed:
Yes
Volts:
250V
Watts:
660 W
Width:
1-1/4 in