40W 5 in. CA11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Transparent Amber
40W 5 in. CA11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Transparent Amber
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- Enclosed rated lamp
- CULus - damp
- 3 year limited warranty
- Replaces up to 40 watt lamps
- Damp location rated
- UL listed for totally enclosed fixtures
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Reds
- Color Finish Name:
- Transparent Amber
- Color Rendering Index:
- 80
- Color Temperature:
- 2000
- Diameter:
- 1-13/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 3.5CFA/LED/AMB/20K/120V
- Light Bulb Shape Code:
- CA11
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 300
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 3.5 W