This product requires certification to purchase.

40W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

You last purchased this on
 
SATCO

Starfish 40W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

Brand image
You last purchased this on
 
SATCO

Starfish 40W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS11250
  • Item #9323554
  • Manufacturer Part #S11250
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A19 LED lamp with STARFISH Wi-Fi technology
  • Tunable white technology with thousands of settings from 2700K to 5000K, controlled with the STARFISH app
  • Dimmable with the STARFISH app
  • 5W LED replaces 40W medium based bulb
  • Damp location and enclosed fixture rated
  • Voice assistant compatible: Siri shortcuts; Alexa; hey google; smart things
  • Requires Certification

Documents


Specifications

Beam Spread:
280°
CEC Compliant:
Not for Sale in CA
Collection:
Starfish
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
2-9/25 in
Dimmable:
Yes
ETL Listed:
No
Length:
4-33/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
5A19/LED/TW/CL/SF
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
450
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000 h
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
5 W



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com