Swag Hook Kit in White
Swag Hook Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hardware included
- Die cast
- Contains (2) hooks
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Material:
- Metal
- Product Type:
- Components
- UL Listed:
- No