60W 3-5/8 in. T2 Compact Fluorescent Light Bulb with a Bi-Pin GU24 Base in Warm White
60W 3-5/8 in. T2 Compact Fluorescent Light Bulb with a Bi-Pin GU24 Base in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CULus - Listed
- 3 Year Limited Warranty
-
Green
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 1-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 3-5/8 in
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 800
- Number Of Hours:
- 10000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 13 W
- Width:
- 1-81/100 in