This product requires certification to purchase.

Tassel and Pull in Wood

You last purchased this on
 
SATCO

Tassel and Pull in Wood

  • Fast #
  • Part #S90533
  • Item #1067798
  • Manufacturer Part #90/533
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

Tassel and Pull in Wood

  • Fast #
  • Part #S90533
  • Item #1067798
  • Manufacturer Part #90/533
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wood
  • 1 1/4"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
Wood
ETL Listed:
No
Height:
1-1/4 in
UL Listed:
No